Shop All Patient Transport
Junkin
Evacuation Chair with Wheels
Mfr # JSA‑800-W
Zoro # G401928450
product price: $1,698.99
/ea
Free Shipping & Returns
$1,698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junkin
- MFR # JSA‑800-W
- Zoro # G401928450
- Country of Origin United States
- Category Patient Transport
Description
Designed for use in confined areas. Ideal for use in restaurants, high-rise office buildings, airplanes, boats, narrow hallways and stairwells.
2" standard automotive-style patient restraint straps included with each chair. Green vinyl covers are made of 18 oz. material and are fungus and rot resistant for long-lasting durability and easy cleanup. A storage/carrying case is also available (JSA-800-B).
DIMENSIONS: 34-1/2" H X 18-3/4" W X 26" D
FOLDED: 8"
BACK WHEELS: 5"
WEIGHT: 25 LBS.; LOAD CAPACITY: 800 LBS.
CARTON SIZE: 37" X 21" X 9"
2" standard automotive-style patient restraint straps included with each chair. Green vinyl covers are made of 18 oz. material and are fungus and rot resistant for long-lasting durability and easy cleanup. A storage/carrying case is also available (JSA-800-B).
DIMENSIONS: 34-1/2" H X 18-3/4" W X 26" D
FOLDED: 8"
BACK WHEELS: 5"
WEIGHT: 25 LBS.; LOAD CAPACITY: 800 LBS.
CARTON SIZE: 37" X 21" X 9"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Multi-height Folding Embalming Table (11028)
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- BODYOGRAPHY BLANC 2-in-1 Shampoo, 40ml, Vanilla, Sea Slt, Bourbon Wht Tea Ginger, PK 300 (HA-BDW-007)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- AFS Disposable Stretcher (11024)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- AFS Stretcher with Built in Pouch (11077)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- AFS Pole Stretcher - Quarter Folding (11030)
- Junkin Patient Transport