Shop All Gurneys & Stretchers
Junkin
Easy-Fold Wheeled Stretcher (4-wheel)
Mfr # JSA‑602‑S
Zoro # G001957713
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
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
- Brand Junkin
- MFR # JSA‑602‑S
- Zoro # G001957713
- Country of Origin United States
- Category Gurneys & Stretchers
Description
Made of 1" sturdy anodized aluminum tubing frame with flush folding hinges. Four inch wheels and posts fold easily out of the way for compact storage. Cover is fabricated from tough 18 oz. green vinyl coated nylon. Cover is fungus and rot resistant and easily wiped clean. 2” wide patient restraint straps with automotive seatbelt type buckles are standard equipment. With 4 wheels.
DIMENSIONS: OPEN: 74" L X 20-1/2" W X 9” H
FOLDED: 36-1/2" L X 20-1/2" W X 3" H
WHEEL BASE: 53-1/2"
WEIGHT: 13 LBS.
DIMENSIONS: OPEN: 74" L X 20-1/2" W X 9” H
FOLDED: 36-1/2" L X 20-1/2" W X 3" H
WHEEL BASE: 53-1/2"
WEIGHT: 13 LBS.
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
- LISTERINE Listerine Antiseptic Original Mouthwash 1 Liter Bottle, PK6 (5270152)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- Junkin Gurneys & Stretchers