Shop All Gurneys & Stretchers
Junkin
Aluminum Break-Apart Stretcher
Mfr # JSA-400
Zoro # G801957746
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
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
- Brand Junkin
- MFR # JSA-400
- Zoro # G801957746
- Country of Origin United States
- Category Gurneys & Stretchers
Description
Designed to gently maneuver stretcher under patient without rolling or lifting. The immobilization of the patient in the position found, minimizes the risk of complicating the existing injuries. The center of the stretcher can be opened to allow the patient to be X-rayed while secured on the stretcher. Features include sturdy, lightweight aluminum construction with an adjustable length and three patient restraint straps. Folds for easy storing and separates in half during application and removal.
DIMENSIONS: 66-1/4" L X 16-3/4" W X 2-5/8" H
FOLDED LENGTH: 49-1/2"; FOLDED DEPTH: 3-1/2"; ADJUSTABLE TO 80"
WEIGHT: 16.0 LBS.
LOAD CAPACITY: 400 LBS.
DIMENSIONS: 66-1/4" L X 16-3/4" W X 2-5/8" H
FOLDED LENGTH: 49-1/2"; FOLDED DEPTH: 3-1/2"; ADJUSTABLE TO 80"
WEIGHT: 16.0 LBS.
LOAD CAPACITY: 400 LBS.
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
- EMI Pro Response(TM) Backpack Complete (486)
- CREST HEALTHCARE Bulk Cord, White, 250 ft. L (83)
- DEFIBTECH Lifeline AED 5 yr. Battery Pack (DCF-200)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- Junkin Gurneys & Stretchers