Shop All Network Security Hardware
Juniper
Ssg 550M System 1Gb 1 Pwr Supply
Mfr # SSG-550M-SH
Zoro # G2567876
product price: $5,179.99
/ea
Free Shipping & Returns
$5,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features PAT
- Product Type Network Security/Firewall Appliance
- Series 500
- Firewall Throughput 128 MB/s
- Total Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # SSG-550M-SH
- Zoro # G2567876
- UPC # 832938033108
- Country of Origin China
- Category Network Security Hardware
Details
Features | PAT |
Product Type | Network Security/Firewall Appliance |
Series | 500 |
Firewall Throughput | 128 MB/s |
Total Number of Ports | 4 |
Encryption Standard | DES, AES, 3DES (168-bit) |
Number of PIM Slots | 10 |
Broadband Transmission Speed | 100 Mbit/s |
Input Voltage | 110V AC, 220V AC |
Network Standard | 10/100/1000Base-T |
Ethernet Technology | Fast Ethernet |
Number of Total Expansion Slots | 10 |
Compatible Rack Unit | 2U |
Firewall Protection Supported | Network Attack Detection, Keylogger Protection, Anti-spyware, Stateful Protocol Signature, Anti-phishing, Antivirus, Replay Attack Prevention, TCP Reassembly for Fragmented Packet Protection, Trojan Horse, Protocol Anomaly Detection, Anti-spam, Malware Protection, Distributed Denial of Service (DDoS), Malformed Packet Protection, intrusion Prevention, Deep inspection Firewall, Adware Protection, Web Content Filtering, URL Filtering, Worm Scanning, Denial of Service (DoS) |
Expansion Slot Type | PIM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Cable - 8ft Braided - Micro USB - Carded (191-05951)
- INNOVERA Wireless Optical Mouse with Micro USB, 2.4 GHz Freq/32 ft. Range, L/R (IVR61025)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- Juniper Network Security Hardware