Shop All Network Security Hardware
Juniper
Srx650 Svs Gateway W/ 1 Sre, SRX650-BASE-SRE6-645AP
Mfr # SRX650-BASE-SRE6-645AP
Zoro # G2563481
product price: $5,622.99
/ea
Free Shipping & Returns
$5,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Router
- Depth 18.2"
- Width 17.5"
- Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # SRX650-BASE-SRE6-645AP
- Zoro # G2563481
- UPC # 832938045255
- Country of Origin China
- Category Network Security Hardware
Dimensions
Depth | 18.2" |
Width | 17.5" |
Height | 3.5" |
Details
Product Type | Router |
Description
This JUNIPER brand Srx650 Svs Gateway W/ 1 Sre,SRX650-BASE-SRE6-645AP is a router with a depth of 18.2", width of 17.5", and height of 3.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Honeywell Intrusion 712BNP, NP712 (ML7-1219111810)
- MIDLAND BizTalk BA1 USB Programming Cable for BR200 (105BA1)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- Juniper Network Security Hardware