Shop All Server Switches & Adapters
Juniper
Srx300/550 1Pt T1/E1 Mini-Pim
Mfr # SRX-MP-1T1E1-R
Zoro # G2554777
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Interface Module
- Connector Type RJ-48
- Width 3.8"
- Height 0.8"
- Depth 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juniper
- MFR # SRX-MP-1T1E1-R
- Zoro # G2554777
- UPC # 832938073487
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 3.8" |
Height | 0.8" |
Depth | 5.9" |
Details
Product Type | Interface Module |
Connector Type | RJ-48 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb C To HDMI Adapter (13235)
- ILC Replacement for Banner Engineering Bwa-batt-001 (BWA-BATT-001 BANNER ENGINEERING)
- ILC Replacement for Autec Lpm04 Battery (LPM04 BATTERY AUTEC)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 (ML5-12194)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- Juniper Server Switches & Adapters