Shop All Network Serial Cables
Juniper
Srx300/550 1Pt Sync Serial Mini-Pim
Mfr # SRX-MP-1SERIAL-R
Zoro # G2555982
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.9"
- Product Type Interface Module
- Height 0.8"
- Width 3.8"
- Compatibility Juniper Services Gateways: SRX300, SRX550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # SRX-MP-1SERIAL-R
- Zoro # G2555982
- UPC # 832938073470
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Depth | 5.9" |
Height | 0.8" |
Width | 3.8" |
Details
Product Type | Interface Module |
Compatibility | Juniper Services Gateways: SRX300, SRX550 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UNV 8MP WDR Network IR Fixed Eyeball Camera (UNV-3618SR3-DPF28LM-F)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 25ft (180233)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 25 foot (10D1-02325)
- CABLE WHOLESALE Serial Cable DB37 Male UL rated 37 Conductor 1:1 10 foot (10D4-01110)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- AXIOM MANUFACTURING Axiom Ll Cable Straight N/90-Degree N Cisco Compatible 5Ft - (AIR-CAB005LL-N-AX)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- Juniper Network Serial Cables