Shop All Network Security Hardware
Juniper
Srx110 Srvcs Gateway W/8Xfe Pts 2Gb Vdsl/Adsl-Isdn
Mfr # SRX110H2-VB
Zoro # G2557236
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Product Type Router
- Input Voltage 12 V DC
- Depth 8.4"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # SRX110H2-VB
- Zoro # G2557236
- UPC # 832938066991
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Height | 1.7" |
Depth | 8.4" |
Width | 11" |
Details
Product Type | Router |
Input Voltage | 12 V DC |
Description
This JUNIPER brand Srx110 Srvcs Gateway W/8Xfe Pts 2Gb Vdsl/Adsl-Isdn is a router with a height of 1.7", a depth of 8.4", and a width of 11". It has an input voltage of 12 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS On-Ear Headphones (Black) (190238)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Electric Trailer Brakes Breakaway Kit Rechargeable Battery - 9PK (MAX3432816)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- Juniper Network Security Hardware