Shop All Transceivers
Juniper
Sfp+ 10 Eth Copper Twinax Cable 3M
Mfr # EX-SFP-10GE-DAC-3M
Zoro # G2646580
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 9.84 ft
- Product Type Network Cable
- Conductor Material Copper
- Connector Type on First End SFP+ Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX-SFP-10GE-DAC-3M
- Zoro # G2646580
- UPC # 832938044364
- Country of Origin Unknown
- Category Transceivers
Dimensions
Cable Length | 9.84 ft |
Details
Product Type | Network Cable |
Conductor Material | Copper |
Connector Type on First End | SFP+ Network |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Prof Series Freestanding Dual Stacking Monitor Arm, up to 32"/17 lbs (8044001)
- ILC Replacement for HP Hewlett Packard 250 G6 Battery (250 G6 BATTERY HP HEWLETT PACKARD)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- LENOVO 100 Stereo Usb Hs (4XD0X88524)
- ADD-ON Addon 1Gbs Single Open Sfp Port Pcie X1 Network Interface Card (ADD-PCIE-1SFP-X1)
- ADD-ON Netgear Afm735-10000S Comp Taa Sfp Xcvr (AFM735-10000S-AO)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Cisco - Ons-Sc-Ge-Lx (ONS-SC-GE-LX-AX)
- ADD-ON Addon Hp Jd094B Compatible Taa Compliant 10Gbase-Bx Sfp Transceiver (JD094B-BX40-D-AO)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM21A0)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Trendnet - Teg-Mgbsx (TEG-MGBSX-AX)
- Juniper Transceivers