Shop All Server Switches & Adapters
Juniper
Networks Universal Physical Int Mod Exp Mod8
Mfr # JXU-8GE-TX-S
Zoro # G2567149
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.5"
- Product Type Interface Module
- Width 5.4"
- Height 0.6"
- Connector Type RJ-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # JXU-8GE-TX-S
- Zoro # G2567149
- UPC # 832938033399
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 6.5" |
Width | 5.4" |
Height | 0.6" |
Details
Product Type | Interface Module |
Connector Type | RJ-45 |
Compatibility | Secure Services Gateway: SSG 140, SSG 520, SSG 520M, SSG 550, SSG 550MJ-series Services Router: J4350, J6350 |
Description
The JUNIPER brand Networks Universal Physical Int Mod Exp Mod8 is a 6.5" deep, 5.4" wide, and 0.6" high interface module with a RJ-45 connector type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BCI Mcr-1821j/1-h Battery (MCR-1821J/1-H BATTERY BCI)
- MAXELL Bass13™ Wireless Headphones with Mic (199793)
- KENWOOD Two Way Radio, UHF, 5W, 16 Ch, Analog (NX-P1300AUK)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- Juniper Server Switches & Adapters