Shop All Network Security Hardware
Juniper
Netscreen Sec Svcs Gateway 140 Base
Mfr # SSG-140-SH
Zoro # G2567858
product price: $1,439.99
/ea
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Virtual IP (VIP), PAT
- Depth 15"
- Height 1.8"
- Width 17.5"
- Product Type Network Security/Firewall Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # SSG-140-SH
- Zoro # G2567858
- UPC # 832938033047
- Country of Origin China
- Category Network Security Hardware
Dimensions
Depth | 15" |
Height | 1.8" |
Width | 17.5" |
Details
Features | Virtual IP (VIP), PAT |
Product Type | Network Security/Firewall Appliance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93)
- VIKING Viking Electronics VK-M2W Viking Loud Call Annc&Ringing (VK-M2W)
- AZAR DISPLAYS Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H (515360)
- COBRA ELECTRONICS External Speaker, 15W, 4 in. (HG S100)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- PATTON ELECTRONICS Connect-It Rs232-Rs422 Conv, Db9F-Rj45 (222N9FRJ45)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- Juniper Network Security Hardware