Shop All Server Switches & Adapters
Juniper
Ex8200 48Pt 100/1000 Sfp Line Card
Mfr # EX8200-48F
Zoro # G2558067
product price: $2,196.99
/ea
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.4"
- Depth 20.5"
- Height 1.6"
- Product Type Expansion Module
- Compatibility Juniper EX8208/EX8216 chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX8200-48F
- Zoro # G2558067
- UPC # 832938041790
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 14.4" |
Depth | 20.5" |
Height | 1.6" |
Details
Product Type | Expansion Module |
Compatibility | Juniper EX8208/EX8216 chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate PC640RF (ML4-645103945)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- INTEL Intel Ethernet Converged Network Adapter X710-Da2, Oem (EX710DA2G1P5)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- Juniper Server Switches & Adapters