Shop All Server Switches & Adapters
Juniper
Ex4550 32Pt 1/10G Sfp+ Converged Switch
Mfr # EX4550-32F-AFO
Zoro # G2563089
product price: $6,024.99
/ea
Free Shipping & Returns
$6,024.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18.5"
- Product Type Layer 3 Switch
- Width 17.4"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX4550-32F-AFO
- Zoro # G2563089
- UPC # 832938062689
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 18.5" |
Width | 17.4" |
Height | 1.7" |
Details
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- AIPHONE Adaptor, JF Series (JBW-BA)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- EMERALD Full Motion Wall Mount For 37-80in TVs (SM-720-8730)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- Juniper Server Switches & Adapters