Shop All Server Switches & Adapters
Juniper
Ex4550 32Pt 10Gbase-T Psu Side To Prt Side Airflow Swch
Mfr # EX4550-32T-AFI
Zoro # G2559141
product price: $7,139.99
/ea
Free Shipping & Returns
$7,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Depth 18.5"
- Width 17.4"
- Height 1.7"
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX4550-32T-AFI
- Zoro # G2559141
- UPC # 832938062726
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 18.5" |
Width | 17.4" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Description
This JUNIPER brand Ex4550 32Pt 10Gbase-T Psu Side To Prt Side Airflow Swch has a power source of Power Supply, a depth of 18.5", a width of 17.4", a height of 1.7", and a product type of Layer 3 Switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-I9600NF)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- APC American Power Conversion-APC RBC2 Replacement Battery #2 (RBC2)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- INNOVATIVE PRODUCTS OF AMERICA ADAPTER 7 ROUND TO 7 FLAT PIN (IPA7900A-5A)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- INTEL Intel Ethernet Converged Network Adapter X710-Da2, Oem (EX710DA2G1P5)
- Juniper Server Switches & Adapters