Shop All Server Switches & Adapters
Juniper
Ex4550 32Pt 100/1G/10 G Base T Swch
Mfr # EX4550-32T-AFO
Zoro # G2561932
product price: $7,083.99
/ea
Free Shipping & Returns
$7,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Height 1.7"
- Width 17.3"
- Depth 18.5"
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX4550-32T-AFO
- Zoro # G2561932
- UPC # 832938062733
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 18.5" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Description
This JUNIPER brand Ex4550 32Pt 100/1G/10 G Base T Swch is a Layer 3 Switch powered by a Power Supply. It has a height of 1.7", width of 17.3", and depth of 18.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- MIGHTY MAX BATTERY 6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE (ML1.3-62111111111111)
- ULTRALAST Battery, 1.2V, Nickel Metal Hydride Ul (ULGED4AA)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- AP PRODUCTS AP Products 024-1004 LP Tank Check Monitor (024-1004)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- Juniper Server Switches & Adapters