Shop All Server Switches & Adapters
Juniper
Ex4300 48Pt 10/100/1000 Base-T Poe+
Mfr # EX4300-48P
Zoro # G2560471
product price: $4,083.99
/ea
Free Shipping & Returns
$4,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Power Source Power Supply
- Depth 16.4"
- Width 17.4"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX4300-48P
- Zoro # G2560471
- UPC # 832938063549
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Depth | 16.4" |
Width | 17.4" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
The JUNIPER Ex4300 48Pt 10/100/1000 Base-T Poe+ is an Ethernet Switch with a height of 1.7", a depth of 16.4", and a width of 17.4". It is powered by a Power Supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 3 FT (TRPP582003)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(3) 120V NEMA 5-15 (BPC123048102)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- Juniper Server Switches & Adapters