Shop All Server Switches & Adapters
Juniper
Ex4300 48Pt 10/100/1000 Base T 350W Ac Ps Swch
Mfr # EX4300-48T
Zoro # G2558931
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Product Type Ethernet Switch
- Power Source Power Supply
- Width 17.4"
- Depth 16.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juniper
- MFR # EX4300-48T
- Zoro # G2558931
- UPC # 832938063563
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.4" |
Depth | 16.4" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- ILC Replacement for Epson Powerlite 8350 (POWERLITE 8350 EPSON)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- Juniper Server Switches & Adapters