Shop All Server Switches & Adapters
Juniper
Ex4300 24Pt 10/100/1000 Base T Poe-Plus
Mfr # EX4300-24P
Zoro # G2561908
product price: $2,399.99
/ea
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16.4"
- Product Type Layer 3 Switch
- Height 1.7"
- Width 17.4"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX4300-24P
- Zoro # G2561908
- UPC # 832938063488
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 16.4" |
Height | 1.7" |
Width | 17.4" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- MOTOROLA BY TELEFIELD Motorola 2-Line Corded Expandable Desk (ML25260)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12280NB - 2PK (MAX3959767)
- CASE LOGIC Lightning Cable, 3 1/2 ft, White (CLMFCBL)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- Juniper Server Switches & Adapters