Shop All Data & Ethernet Cables
Juniper
Ex4200 Virtual Chassis Port Cable 0.5M Length
Mfr # EX-CBL-VCP-50CM
Zoro # G2568512
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Data Transfer Cable
- Cable Length 1.64 ft
- Compatibility Juniper EX 4200 Ethernet Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX-CBL-VCP-50CM
- Zoro # G2568512
- UPC # 832938037915
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1.64 ft |
Details
Color | Black |
Product Type | Data Transfer Cable |
Compatibility | Juniper EX 4200 Ethernet Switches |
Description
This JUNIPER brand Ex4200 Virtual Chassis Port Cable is a data transfer cable with a length of 1.64 ft (0.5M). It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Constant 9V Alkaline Battery, 12 Pack (PC1604BKD)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- STANDARD HORIZON Standard Horizon SSM-64A VOX Headset (SSM-64A)
- ILB GOLD Battery, Replacement For Duracell Cr123A (CR123A)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- VICTRON ENERGY RJ45 UTP Cable 0.9 m (ASS030064920)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Blue (100900BL)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- Juniper Data & Ethernet Cables