Shop All Server Switches & Adapters
Juniper
Ex4200 48Pt 10/100/1000 Poe+ 930W Ac 50Cm Cable
Mfr # EX4200-48PX
Zoro # G2559220
product price: $4,349.99
/ea
Free Shipping & Returns
$4,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Width 17.4"
- Height 1.7"
- Depth 16.4"
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX4200-48PX
- Zoro # G2559220
- UPC # 832938056473
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.4" |
Height | 1.7" |
Depth | 16.4" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell 50129434-001fre Battery (50129434-001FRE BATTERY HONEYWELL)
- SHAKESPEARE ANT Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250 (5250)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-35)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- FORTIN Fortin FLASHLINK4 Bypass Module Firmware Update Tool Bootloader USB Flash Link (FLASHLINK4)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- Juniper Server Switches & Adapters