Shop All Server Switches & Adapters
Juniper
Ex4200 24Pt 10/100/1000 Poe 930W
Mfr # EX4200-24PX
Zoro # G2556527
Free Shipping & Returns
$1,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Power Source Power Supply
- Width 17.4"
- Depth 16.4"
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juniper
- MFR # EX4200-24PX
- Zoro # G2556527
- UPC # 832938056466
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.4" |
Depth | 16.4" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- ILC Replacement for Creston Tpmc-3x-btp (TPMC-3X-BTP CRESTON)
- LG ELECTRONICS 43" Healthcare HDTV, LED Flat Screen, 1080p (43UT672M)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- INTEL Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (XXV710DA2)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- Juniper Server Switches & Adapters