Shop All Server Switches & Adapters
Juniper
Ex3300 48Pt 10/100/1000 Baset Poe+
Mfr # EX3300-48P
Zoro # G2555459
product price: $2,407.99
/ea
Free Shipping & Returns
$2,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12"
- Width 17.4"
- Height 1.7"
- Product Type Layer 3 Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX3300-48P
- Zoro # G2555459
- UPC # 832938052789
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 12" |
Width | 17.4" |
Height | 1.7" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- ALURATEK Iphne 3.5Mm Adptr (ADLA01F)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- INNOVATIVE PRODUCTS OF AMERICA ADAPTER 7 ROUND TO 7 FLAT PIN (IPA7900A-5A)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Juniper Server Switches & Adapters