Shop All Server Switches & Adapters
Juniper
Ex3300 24Pt 10/100/1000 Baset Poe+
Mfr # EX3300-24P
Zoro # G2571446
product price: $1,386.99
/ea
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.4"
- Height 1.7"
- Depth 12"
- Power Source Power Supply
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX3300-24P
- Zoro # G2571446
- UPC # 832938052758
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.4" |
Height | 1.7" |
Depth | 12" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Description
The JUNIPER Ex3300 24Pt 10/100/1000 Baset Poe+ is a Layer 3 Switch with a width of 17.4", a height of 1.7", and a depth of 12". It is powered by a Power Supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCTEL & MAXRAD PCTEL & Maxrad BNUT38 0.38 in. Mount Nut & O Ring (BNUT38)
- ILC Replacement for Samsung T9500c (T9500C SAMSUNG)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- UNIVERSAL FOREST Grade Stake 1X2X12 Ea (141040)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- Juniper Server Switches & Adapters