Shop All Server Switches & Adapters
Juniper
Ex3300 24Pt 10/100/1000 Baset 4 Sfp+ 1/10G Uplink Pts
Mfr # EX3300-24T
Zoro # G2572688
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Height 1.7"
- Product Type Layer 3 Switch
- Width 17.4"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX3300-24T
- Zoro # G2572688
- UPC # 832938052765
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.4" |
Depth | 12" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Description
This JUNIPER brand Ex3300 24Pt 10/100/1000 Baset 4 Sfp+ 1/10G Uplink Pts is a Layer 3 Switch with a power source of Power Supply. It has a height of 1.7", a width of 17.4", and a depth of 12".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- ILC Replacement for Burdick 146-0131-00 Battery Retrofit (146-0131-00 BATTERY RETROFIT BURDICK)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- Juniper Server Switches & Adapters