Shop All Server Switches & Adapters
Juniper
Ex2200-C Compact Fanless 12Pt 10/100/1000 Poe+ Swtch
Mfr # EX2200-C-12P-2G
Zoro # G2573141
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Depth 9.4"
- Power Source Power Supply
- Width 10.6"
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX2200-C-12P-2G
- Zoro # G2573141
- UPC # 832938060029
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.8" |
Depth | 9.4" |
Width | 10.6" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Description
The JUNIPER Ex2200-C Compact Fanless 12Pt 10/100/1000 Poe+ Swtch is a Layer 3 Switch with a height of 1.8", a depth of 9.4", a width of 10.6", and a power source of Power Supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- LOGITECH Combo Touch KB Folio ipad10.9 (920-011433)
- ADD-ON Addon Cisco Glc-Sx-Mm Compatible Taa Compliant 10 Pack 1000Base-Sx (GLC-SX-MM-AO-10PK)
- BRAINBOXES LTD Industrial Ethernet 4 Port Switch (SW-504)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- Juniper Server Switches & Adapters