Shop All Server Switches & Adapters
Juniper
Ex2200-C Compact Fanless 12Pt 10/100/1000 Base Swtch
Mfr # EX2200-C-12T-2G
Zoro # G2571559
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Layer 3 Switch
- Width 10.6"
- Power Source Power Supply
- Depth 9"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX2200-C-12T-2G
- Zoro # G2571559
- UPC # 832938060036
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 10.6" |
Depth | 9" |
Height | 1.8" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Power XP AA Alkaline Battery, 4 PK, 1.5V DC (PH-AA-XP)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- ILC Replacement for Enersys Np5-12 (NP5-12 ENERSYS)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- AVOCENT - CYCLADES 32 Port ACS 8000 Console Server with Single AC Power Supply TAA Compliant (ACS8032SAC-400)
- LANTRONIX Network Adapter Dce (10449061)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- Juniper Server Switches & Adapters