Shop All Server Switches & Adapters
Juniper
Ex2200 48Pt 10/100/1000 Base Poe+ Swtch
Mfr # EX2200-48P-4G
Zoro # G2571017
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Product Type Ethernet Switch
- Width 17.4"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX2200-48P-4G
- Zoro # G2571017
- UPC # 832938043329
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.4" |
Depth | 10" |
Details
Product Type | Ethernet Switch |
Description
This JUNIPER brand Ex2200 48Pt 10/100/1000 Base Poe+ Swtch has a height of 1.7", a width of 17.4", and a depth of 10". It is an Ethernet Switch type of product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- CORTECH UV Counterfeit Detector Rep. Bulb (CUVF861)
- BATTERY TECHNOLOGY Batt For Dell Inspiron 14R 5420 15R 5520 (DL-I5520)
- PYRAMID 3'' 1000 Watt Die-Cast Aluminum Titainium Super Tweeter, TW57 (TW57)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- LANTRONIX Network Adapter Dce (10449061)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- Juniper Server Switches & Adapters