Shop All Server Switches & Adapters
Juniper
Ex2200 24Pt 10/100/1000 Baset Enet Standalone
Mfr # EX2200-24T-4G
Zoro # G2572502
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Power Source Power Supply
- Product Type Layer 3 Switch
- Depth 10"
- Width 17.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX2200-24T-4G
- Zoro # G2572502
- UPC # 832938043305
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.8" |
Depth | 10" |
Width | 17.4" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Multimedia Projector (V11H982020)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- ILC Replacement for Interstate Nic0636 (NIC0636 INTERSTATE)
- ILC Replacement for Verizon 35h00152-04m Battery (35H00152-04M BATTERY VERIZON)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- Juniper Server Switches & Adapters