Shop All Computer Power Supplies
Juniper
Ex 4200/Ex 3200 930W Ac Ps
Mfr # EX-PWR3-930-AC
Zoro # G2568810
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Proprietary Power Supply
- Output Power 930 W
- Compatibility Juniper EX Series Ethernet Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX-PWR3-930-AC
- Zoro # G2568810
- UPC # 832938063822
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Product Type | Proprietary Power Supply |
Output Power | 930 W |
Compatibility | Juniper EX Series Ethernet Switches |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Fake Security Cmr Dome (HS-FSCD)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- COMMSCOPE Replacement for Tessco Al7e78-ps (AL7E78-PS)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- LEVITON Leviton Mfg 000-3W101-00E 2 Pole 3 Wire Black Grounding Plug (000-3W101-00E)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- Juniper Computer Power Supplies