Shop All Server Switches & Adapters
Juniper
Base Ex8208 Ac System
Mfr # EX-8208-BASE-AC
Zoro # G2565572
product price: $2,883.99
/ea
Free Shipping & Returns
$2,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21"
- Product Type Switch Chassis
- Width 17.3"
- Height 24.3"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # EX-8208-BASE-AC
- Zoro # G2565572
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 21" |
Width | 17.3" |
Height | 24.3" |
Details
Product Type | Switch Chassis |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSMR4300SL (CS-MR4300SL)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- ECLIPSE TOOLS Network Service Kit (902-347)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- Juniper Server Switches & Adapters