Shop All Server Switches & Adapters
Juniper
16-Port Gigabit Eth 10/100/1000 Exp Mod
Mfr # JXU-16GE-TX-S
Zoro # G2565100
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Interface Module
- Connector Type RJ-45
- Height 1.2"
- Depth 6.4"
- Width 7.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juniper
- MFR # JXU-16GE-TX-S
- Zoro # G2565100
- UPC # 838293803448
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.2" |
Depth | 6.4" |
Width | 7.8" |
Details
Product Type | Interface Module |
Connector Type | RJ-45 |
Compatibility | Secure Services Gateway: SSG 140, SSG 520, SSG 520M, SSG 550, SSG 550MJ-series Services Router: J4350, J6350 |
Description
This JUNIPER brand 16-Port Gigabit Eth 10/100/1000 Exp Mod is an interface module with RJ-45 connectors. It has a height of 1.2", a depth of 6.4", and a width of 7.8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP21)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-5)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- AVOCENT - CYCLADES 32 Port ACS 8000 Console Server with Single AC Power Supply TAA Compliant (ACS8032SAC-400)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- Juniper Server Switches & Adapters