Shop All Candy
Junior Mints
Theater Box, Dark Chocolate Mint, 35 oz Box, PK12, 12PK
Mfr # 793040
Zoro # G407361138
product price: $34.75
/pk 12, $2.90/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Dark Chocolate Mint
- Capacity 3.5 oz
- Features Contains Dairy, Gluten Free
- Standards Kosher Certified
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Mints
- MFR # 793040
- Zoro # G407361138
- UPC # 71720530443
- Country of Origin United States
- Category Candy
Details
Flavor | Dark Chocolate Mint |
Item | Candy |
Capacity | 3.5 oz |
Features | Contains Dairy, Gluten Free |
Standards | Kosher Certified |
Packing Type | Box |
Description
When your sweet tooth demands both the rich taste of dark chocolate and the cool, fresh flavor of peppermint, there's no need to choose reach for Junior Mints This chocolatey minty candy has been an American favorite since its introduction 1949 Stock your pantry, use in grab bags, or just have on hand for that big family movie night Junior Mints are the perfect pickmeup that will satisfy your sweet tooth and leave you with fresh minty breath that will leave you reaching for more
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Hanging 3 Tier Fruit Basket Metal Wire Storage Organizer, Silver (BD3914418)
- COMMODITY NUTMEATS Commodity Light Amber Combo Halves & Pieces Walnuts 5lbs (531950)
- CRETORS Door-Bun Warmer (EP2033)
- BANANA BOAT Sunblock Lotn 50Spf 8Oz (04972)
- CROWN Almond Candy Bar 2.5 oz (120100)
- HARIBO Haribo Open Stock Happy Cola 5 oz., PK12 (32363)
- GOLD MEDAL Flossugar Vanilla Pink Cotton Candy Sugar 3.25 lb (3202)
- SWEETART Sweetart Mini Chewy Candy 6 oz. Bag, PK12 (00079200698751U)
- LIFE SAVERS Life Savers Sugarfree Wintogreen 2.75 oz., PK12 (384717)
- SKITTLES Skittles Original 9 oz., PK8 (384765)
- EXTRA Wrigley's Sugar Free Peppermint Chewing Gum 15 pc 0.11 oz (487031)
- Junior Mints Candy