Shop All Dry Erase Boards
Junior Learning
VersaBoard, Magnetic Dry-Erase Board, Large
Mfr # JL605
Zoro # G6642265
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Includes 1 magnetic dry-erase board
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL605
- Zoro # G6642265
- UPC # 850010476056
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Multi |
Recommended Age | 4+ Years |
Includes | 1 magnetic dry-erase board |
Recommended Grade | Grade PK+ |
Description
The Versaboard is an ingenious magnetic board that converts from a flat board into a tent-shaped board. The board has a write and wipe surface that can be used with a whiteboard marker or for placing any magnetic resources. The large Versaboard is able to accommodate Giant Alphabet and Giant Rainbow Phonics (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (B24s)
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- REDIFORM Register, Visitors, Hrdcover (RED57803)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (4MCP23P2)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- GLOBAL INDUSTRIAL 36W x 24H Magnetic Dry Erase Calendar Board (695525)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, 23" x 17", White (GDP1723W)
- Junior Learning Dry Erase Boards