Shop All Dry Erase Boards
Junior Learning
VersaBoard, Magnetic Dry-Erase Board
Mfr # JL199
Zoro # G6642362
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 1 magnetic dry-erase board
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL199
- Zoro # G6642362
- UPC # 858136006904
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 magnetic dry-erase board |
Color | Multi |
Description
The Versaboard is an ingenious magnetic board that converts from a flat board into a tent-shaped board. Flat board is and can comfortably accommodate the Alphabet Arc (sold separately). The write and wipe surface can be used with a whiteboard marker or for placing magnetic resources.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-12CK)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board, Large (JL605)
- SCHOOL SMART BOARD BRISTOL 12X18 BLUE PK OF 100 PK (1112BL)
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1077 1 x 6 in. x 8 ft. Red Oak Board (165885)
- GLOBAL INDUSTRIAL 60W x 48H Porcelain Dry Erase White Board, Aluminum Frame (695654)
- SAFCO 2-Sided Arrow Sign, Dry Erase Magnetic Steel, 25.5x17.75, Black Frame (4173BL)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- Junior Learning Dry Erase Boards