Shop All Toys & Games
Junior Learning
Tri-Blocks® CVC Tub, Set of 90
Mfr # JL176
Zoro # G7553685
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 tri-blocks, tub
- Material Plastic
- Recommended Grade Grade 1-4
- Recommended Age 5-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL176
- Zoro # G7553685
- UPC # 856258003436
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 90 tri-blocks, tub |
Material | Plastic |
Recommended Grade | Grade 1-4 |
Recommended Age | 5-9 Years |
Description
Build words with your Tri-Blocks® and learn consonants and short vowels (CVC).Turn each block and manipulate the middle vowel sound or change a spelling with a consonant. Tri-Blocks® let children know spelling rules by their color coding and unique block orientations. Also, for use with CVC Builder and Word Builder box card sets (sold separately). Teach phonemic awareness, word building and spelling. Tub contains 90 x Tri-Blocks®. Ages 5-8, Grades K-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- JUNIOR LEARNING Giant Rainbow Phonics - Magnetic Letters (JL607)
- JUNIOR LEARNING Smart Tray - The Ultimate Self-Checking Activity System (JL101)
- JUNIOR LEARNING Roll A Story Dice Game (144)
- JUNIOR LEARNING Smart Tray - Spelling Accelerator Set 1 (JL102)
- JUNIOR LEARNING Sentence Toolbox (168)
- JUNIOR LEARNING Junior Learning 6 Speaking Games (407)
- SCHLEICH Schleich 13771 Cat Sitting Figurine; Black & White (197735)
- Junior Learning Toys & Games