Shop All Bulletin Board & Classroom Decorations
Junior Learning
Rainbow Phonics Phoneme Poster Set
Mfr # RP114
Zoro # G711965237
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Packaging: plastic bag ( BOPP ) with header-card ( 300gsm CCNB ), with glossy UV. Cards/Interior pages stock: 300gsm C2S for cards, with glossy UV.
- Includes 67 Tiles
- Color Multicolored
- Recommended Age 5+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Junior Learning
- MFR # RP114
- Zoro # G711965237
- UPC # 850033767841
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Packaging: plastic bag ( BOPP ) with header-card ( 300gsm CCNB ), with glossy UV. Cards/Interior pages stock: 300gsm C2S for cards, with glossy UV. |
Includes | 67 Tiles |
Color | Multicolored |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Description
The Phoneme Poster is a classroom wall border display that covers the alternative sounds of Phases 5 and 5.5 in the order of the progression within the Rainbow Phonics program. Each letter is provided with a visual image and a catchy mnemonic to reinforce the letter sound. Borders are color-coded to Phase levels 5 and 5.5 and letters are color-coded to their phonics category long vowel, consonant digraph, silent letter etc.. Can also be used as large flash cards. Examples match the Letter Sounds cards RP104 and make up part of direct explicit daily instruction within the Rainbow Phonics program.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 6", Kraft, 20/Bundle (49J990)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- JUNIOR LEARNING Junior Learning JRLBB105 Science Decodables Non-Fiction Boxed Set for Learning for Grade PK Plus; Multi Color (JRLBB105)
- JUNIOR LEARNING Junior Learning 44 Sounds Chart (262)
- TEACHER CREATED RESOURCES Chalkboard Brights Magnetic Pockets - Extra Large, 4PK (20801)
- CARSON DELLOSA World of Eric Carle™ Alphabet Bulletin Board Set (110454)
- QUICKSTUDY QuickStudy U.S. Map-Laminated Poster, 50" x 32" (9781423220817)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- Junior Learning Bulletin Board & Classroom Decorations