Shop All Toys & Games
Junior Learning
Rainbow Numbers Magnetic Numbers, 155 Pieces
Mfr # JL195
Zoro # G1423489
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-3
- Color Multi
- Recommended Age 4-8 Years
- Material Plastic, Foam, Magnet
- Includes 155 magnetic pieces, 1 magnetic board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL195
- Zoro # G1423489
- UPC # 856258003597
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K-3 |
Color | Multi |
Recommended Age | 4-8 Years |
Material | Plastic, Foam, Magnet |
Includes | 155 magnetic pieces, 1 magnetic board |
Description
Set of 155 magnetic foam numbers and mathematical pieces with unique in-built magnetic board. Children can build equations on the magnetic board as they discover new number patterns. A teaching guide is included to explain different methods, including ten frames, dots, base ten, and place value. Each are color-coded to support visual learning. Includes: 60 x counting dots, 11 x frames, 40 x numbers, 6 x equations, 21 x base tens, 2 x printed frames, 2 x dividers, 3 x place values and activity guide. Ages 4+, Grades K-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Fashion/Neon Ink and Barrel Colors, 10PK (41810)
- BRADY BradyJet J1000 Ink Cartridge (J10-BK)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 35 x 5, Traditional clear top load, 11 14 x 8 18, 50PK (52584)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- JUNIOR LEARNING Comprehension Dice (531)
- JUNIOR LEARNING Blends Dominoes, PK2 (JL494)
- JUNIOR LEARNING Rainbow Sentences (612)
- JUNIOR LEARNING 6 Phonics Games (JL401)
- JUNIOR LEARNING CVC Puzzles (240)
- TALICOR Talicor 4in Thumball™, All About You (9031)
- Junior Learning Toys & Games