Shop All Toys & Games
Junior Learning
Rainbow Letters, Magnetic, PK186
Mfr # JL196
Zoro # G7961528
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Blue
- Recommended Age 4-7 Years
- Material Plastic, Magnet
- Recommended Grade Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Junior Learning
- MFR # JL196
- Zoro # G7961528
- UPC # 194629064687
- Country of Origin China
- Category Toys & Games
Details
Color | Red, Blue |
Recommended Age | 4-7 Years |
Material | Plastic, Magnet |
Includes | 186 magnetic letters |
Recommended Grade | Grade PK-2 |
Description
Rainbow Letters are a set of magnetic letters in a box. Includes 2 sets of the alphabet and an extra 2 sets of vowels. Vowels are color-coded in red and consonants are color-coded in blue. Perfect for building CVC words or completing alphabet arc activities. Each pack includes 62 letters. Sold as 3 packs for 186 letters total.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- GREAT PAPERS Stationery Letterhead, Umbria, 8.5x11, PK80 (2013197)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 4 in W x 4 1/2 in H (37107)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- JUNIOR LEARNING Rainbow Letters (JL196)
- JUNIOR LEARNING Comprehension Dice (531)
- JUNIOR LEARNING Language Arts Activity Cards, Alphabet Arc (356)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- JUNIOR LEARNING 50 Geoboards Activities (JL342)
- JUNIOR LEARNING Blends Dominoes, PK2 (JL494)
- GONGE Build N Balance® Bridge Pier (G2231)
- Junior Learning Toys & Games