Shop All Toys & Games
Junior Learning
Language Games Set - 6 Vowel Sound Games
Mfr # JL411
Zoro # G800936612
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Color Multi
- Material Paperboard, Plastic, Paper
- Includes 3 x boards; 1 x matching game; 11 word puzzles; 1 x die; 6 x counters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL411
- Zoro # G800936612
- UPC # 856258003931
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Color | Multi |
Material | Paperboard, Plastic, Paper |
Includes | 3 x boards; 1 x matching game; 11 word puzzles; 1 x die; 6 x counters |
Description
This set of educational games and activities is designed to teach vowel sounds. Topics include: magic e, r-controlled vowels, long vowels, alternative spelling patterns and reading for meaning. This value pack contains 3 board games, 1 matching game, 11 word puzzles, die and counters. Teaching topics include split digraph, r-controlled vowels, reading for meaning, alternative r-controlled patterns, alternative long vowel patterns and long vowels. Each game has self-correcting elements. Contains a game guide with instructions. Perfect for K-2. Ages 5+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- JUNIOR LEARNING 6 Comprehension Games (JL406)
- JUNIOR LEARNING Comprehension Dice (531)
- JUNIOR LEARNING Rainbow Pattern Blocks, Magnetic, Assorted Colors, 100 Pieces (JL613)
- JUNIOR LEARNING Junior Learning 6 Grammar Games (412)
- JUNIOR LEARNING Rainbow Number Frames (JL615)
- JUNIOR LEARNING Blends Dominoes, PK2 (JL494)
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- Junior Learning Toys & Games