Shop All Toys & Games
Junior Learning
Fraction Dominoes, PK2
Mfr # JL485
Zoro # G4850809
product price: $21.15
/pk 2, $10.58/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 2 complete sets of dominoes
- Material Plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL485
- Zoro # G4850809
- UPC # 194629085217
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 2 complete sets of dominoes |
Material | Plastic |
Color | Multi |
Description
Fraction dominoes include a 28 piece set on thick plastic dominoes. Dominoes come in a collectors tin for storage. Children will love the feel of real dominoes as they complete the fraction matching game. Sold as 2 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- JUNIOR LEARNING Language Arts Activity Cards, Alphabet Arc (356)
- JUNIOR LEARNING CVC Toolbox (167)
- JUNIOR LEARNING Character Education Games - 6 Health + Wellbeing Games (JL414)
- JUNIOR LEARNING Junior Learning JRL649 Blend Objects Education Toys; Multi Color (JRL649)
- JUNIOR LEARNING Magnetic Alphabet Arc, Double Sided (197)
- JUNIOR LEARNING Comprehension Dice (531)
- JC TOYS Lil Hugs Babys First Soft Doll w/Rattle, 12in., African-American (48001)
- Junior Learning Toys & Games