Shop All Books
Junior Learning
CVC Builders Activity Cards, Set of 48
Mfr # JL178
Zoro # G7557167
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 48 cards
- Recommended Age 5-6 Years
- Recommended Grade Grade K-1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Junior Learning
- MFR # JL178
- Zoro # G7557167
- UPC # 856258003412
- Country of Origin China
- Category Books
Details
Color | Multi |
Includes | 48 cards |
Recommended Age | 5-6 Years |
Recommended Grade | Grade K-1 |
Material | Paper |
Description
Set of 48 CVC cards with picture and color guides for building 3 letter CVC words with CVC Tri-Blocks® Tub. Children follow the progression as they learn to sound out and build words. 3 levels to follow: blue, orange, violet. Teach phonemic awareness, synthetic phonics, spelling. Cards are self-checking with answers on back. CVC Tri-Blocks® Tub sold separately. Ages 5-6, Grades K-1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- RITE IN THE RAIN Notebook Cover, Cordura, Fits 3x5, Black (C935B)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- JUNIOR LEARNING Fifty Phonemic Awareness Activities (JL351)
- JUNIOR LEARNING Feelings Flips Book (JL619)
- JUNIOR LEARNING Junior Learning JRL611 Magnetic Fraction Segments (JRL611)
- JUNIOR LEARNING Activities - 50 Emotion Activity Cards (JL357)
- SCHOLASTIC BOOKS Scholastic Books 101263 Read And Learn Bible (101263)
- RANDOM HOUSE Hop on Pop, Hardcover (9780394800295)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20361 Age 4 Plus Fidget Box (TCR20361)
- Junior Learning Books