Shop All Toys & Games
Junior Learning
Blends Dominoes, PK2
Mfr # JL494
Zoro # G4850766
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 complete sets of dominoes
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Junior Learning
- MFR # JL494
- Zoro # G4850766
- UPC # 194629085309
- Country of Origin China
- Category Toys & Games
Details
Includes | 2 complete sets of dominoes |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Plastic |
Color | Multi |
Description
Blend dominoes include a 28 piece set on thick plastic dominoes. Dominoes come in a collectors tin for storage. Children will love the feel of real dominoes as they complete the blend matching game. Sold as 2 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" (34725)
- 3M Foam, Compound Pad, 8", PK6 (05737)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- JUNIOR LEARNING Sight Word Bingo (JL545)
- JUNIOR LEARNING CVC Toolbox (167)
- JUNIOR LEARNING Magnetic Rainbow Recorders, Set of 4 (JL149)
- JUNIOR LEARNING Smart Tray - Spelling Accelerator Set 1 (JL102)
- JUNIOR LEARNING 6 Conflict + Resolution Games (JL415)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- Junior Learning Toys & Games