Shop All Toys & Games
Junior Learning
Activities - 50 Bead String
Mfr # JL322
Zoro # G1421160
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K-3
- Recommended Age 4-8 Years
- Material Paper
- Includes 50 cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL322
- Zoro # G1421160
- UPC # 858136006133
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade K-3 |
Recommended Age | 4-8 Years |
Material | Paper |
Includes | 50 cards |
Description
50 Bead String Activities is a set of 50 double-sided activity cards for teaching math skills with rekenrek bead strings. Topics include: counting, numbers, teen numbers, bigger and smaller, Ty numbers, visualizing numbers, less than and greater than, estimation, groupings, addition, subtraction, place value, compliments, big numbers, rounding, halving, doubles, skip counting, multiplication, division, remainders, negative numbers, proportion, ratios, fractions, percentages and equivalences. The front side provides teaching objectives, resources used and procedure. The other side provides visual examples. Math manipulatives used effectively throughout and presented in clear photography. Contains 50 double-sided activity cards and a contents card that can act as a check off list.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- AGRI PRO ENTERPRISES Digital Hanging Scale (099940)
- JUNIOR LEARNING Comprehension Dice (531)
- JUNIOR LEARNING Rainbow Number Frames (JL615)
- JUNIOR LEARNING Junior Learning 6 Speaking Games (407)
- JUNIOR LEARNING Language Games Set - 6 Vowel Sound Games (JL411)
- JUNIOR LEARNING Tri-Blocks® CVC Tub, Set of 90 (JL176)
- JUNIOR LEARNING Fraction Flash Cards (212)
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- Junior Learning Toys & Games