Shop All Toys & Games
Junior Learning
6 Conflict + Resolution Games
Mfr # JL415
Zoro # G4107878
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material Chipboard, Plastic, Paper
- Includes 2 Board games, 1 Matching game, 1 Counter game, 1 Thermometer, 20 puzzle pieces, Counters, Spinner, Die
- Recommended Grade Grade 1+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junior Learning
- MFR # JL415
- Zoro # G4107878
- UPC # 858426007918
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Material | Chipboard, Plastic, Paper |
Includes | 2 Board games, 1 Matching game, 1 Counter game, 1 Thermometer, 20 puzzle pieces, Counters, Spinner, Die |
Recommended Grade | Grade 1+ |
Color | Multi |
Description
Children often encounter differences with others, but how easy are these differences to resolve? 6 Conflict and Resolution games is a unique set of games that focuses on how to recognize conflict, how to handle it and how to resolve differences in a more positive solution focused way. Each game and activity is vibrant and uses a number of different game plays to teach children about common conflict situation, how to recognize different emotional triggers, and how to understand and apply different conflict resolution techniques. Contains 2 board games, 1 matching game, 1 counter game, 1 thermometer, 20 puzzle pieces, counters spinner, and die. Ages 6+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49561)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- JUNIOR LEARNING Smart Tray - The Ultimate Self-Checking Activity System (JL101)
- JUNIOR LEARNING Flashbot® Learning Toy (200)
- JUNIOR LEARNING Subtraction Flashcards (JL205)
- JUNIOR LEARNING Letter Sound Flashcards (JL202)
- JUNIOR LEARNING 50 Social Scenario Activities (JL361)
- JUNIOR LEARNING Homonym Puzzles, 12 Puzzles (JL243)
- TOY TIME 96-piece Toy Time Alphabet Foam Puzzle, Pop-Out Letters and Numbers, Floor Playmat, Toddlers/Infants (516803IYL)
- Junior Learning Toys & Games