Shop All Portable Electric Air Compressors
Jun-Air
Rocking Piston Compressor System, 4.7 cfm
Mfr # 1206061
Zoro # G804223237
product price: $12,845.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$12,845.99
Free 30-Day Returns
Key Features
- Series 120R
- Overall Width 26.55 in
- Maximum Operating Pressure 120 psi
- Minimum Operating Temperature 40 Degrees F
- Input Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jun-Air
- MFR # 1206061
- Zoro # G804223237
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Width | 26.55 in |
Air Tank Size | 10.57 gal |
Overall Height | 33.73 in |
Overall Length | 28.75 in |
Description
Enclosed Yes, Lubrication Type Oil-Less N/A, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 4.7 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10.57 gal, Input Voltage 230V, Sound Level 69 dBA, Air Dryer Included Desiccant Air Dryer
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- MIDWEST FASTENER 3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK (65748)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- TRU-FLATE Plug 3/8In Tf X 3/8In Fnpt (12-613)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 20 GAL VERTICAL PORTABLE AIR COMPRESSOR (ATEATAF2)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- Jun-Air Portable Electric Air Compressors