Shop All Stationary Electric Air Compressors
This Product is Discontinued
Jun-Air
Electric Air Compressor, 2 HP, 120 PSI (Discontinued)
Mfr # 1616003
Zoro # G1021833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 10.6 gal.
- Phase 1
- HP 2
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jun-Air
- MFR # 1616003
- Zoro # G1021833
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10.6 gal. |
Overall Height | 33-6/8" |
Overall Length | 26" |
Tank Size - Air Compressor | 10 gal |
Description
Electric Air Compressor, HP - Air Compressor 2.0 hp, Input Voltage - Air Compressor 240V AC, Enclosed - Air Compressor Yes, Tank Size - Air Compressor 10 gal, Free Air CFM @ 90 PSI - Air Compressor 5.2, Lubrication Type - Air compressor Oil Free, Max. Pressure - Air Compressor 120 psi, Free Air CFM @ Max. Pressure - Air Compressor 4.6, Phase - Electrical 1, Tank Style - Air Compressor Horizontal, Pump Type - Air Compressor Rocking Piston, Amps 9.0 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.