Shop All Stationary Electric Air Compressors
This Product is Discontinued
Jun-Air
Electr Air Compr, Rocking Piston, 40Size (Discontinued)
Mfr # 1609768
Zoro # G0311075
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 10.6 gal.
- Phase 1
- HP 1.20
- Voltage 120VAC
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jun-Air
- MFR # 1609768
- Zoro # G0311075
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10.6 gal. |
Overall Height | 34 in |
Overall Length | 26 in |
Tank Size - Air Compressor | 10 gal |
Overall Width | 25 1/2 in |
Outlet Size | 1/4 in |
Air Tank Size | 10 gal |
Description
Item Laboratory Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 1 1/5 hp, Free Air Flow Rate @ Maximum Pressure 3.11 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10 gal, Input Voltage 120V AC, Sound Level 50 dBA, Air Dryer Included Desiccant Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.