Shop All Stationary Electric Air Compressors
Jun-Air
Air Compressor, 2 hp, 10.57 gal, 9 cfm
Mfr # 1206215
Zoro # G304406130
product price: $14,549.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$14,549.99
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Filter Element
- Overall Height 33.8 in
- Overall Length 33.86 in
- Series 120R-M series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jun-Air
- MFR # 1206215
- Zoro # G304406130
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 33.8 in |
Overall Length | 33.86 in |
Air Tank Size | 10.57 gal |
Overall Width | 26.55 in |
Description
Item Laboratory Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 9 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10.57 gal, Input Voltage 230V AC, Sound Level 70 dB, Air Dryer Included No Air Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10 (CTB-19ST FK)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT63)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80HCB23 (451CS80HCB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- INDUSTRIAL GOLD 30 Gallon Horizontal, 18.4Cfm@175Psi 24Cfm@125Psi Gx390 Honda Engine (CI13GEH33)
- Jun-Air Stationary Electric Air Compressors