Shop All Piston Air Compressors & Vacuum Pumps
Jun-Air
Air Compressor, 2 hp, 10.57 gal, 4.5 cfm
Mfr # 1203560
Zoro # G504253794
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,149.99
Free 30-Day Returns
Key Features
- Includes Air Filter Element
- Motor Type Capacitor Start Capacitor Run
- Phase Single
- Finish Powder Coat
- Overall Width 22.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jun-Air
- MFR # 1203560
- Zoro # G504253794
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 22.29 in |
Overall Length | 26.32 in |
Overall Height | 27.53 in |
Air Tank Size | 10.57 gal |
Description
Item Electric Air Compressor, Enclosed No, Lubrication Type Oil Free, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 4.5 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10.57 gal, Input Voltage 230V AC, Sound Level 77 dB, Air Dryer Included Desiccant Air Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (2-19)
- MATRIX MANAGEMENT Prolube 46230 M10 X 1.0mm Metric Grease Fitting, Straight, 10 Pack (GFT/10/1)
- KOYO Ball Brg 53-100Mm (6206)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- FJC Air Vacuum Pump (6900)
- Jun-Air Vacuum Pumps & Blowers