Shop All Trampolines
Jumporange
JumpOrange JOK-Ccastle18 Kiddo Jump N Water Slide Fun Bounce House
Mfr # JOK-Ccastle18
Zoro # G303743007
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jumporange
- MFR # JOK-Ccastle18
- Zoro # G303743007
- UPC # 854489005083
- Country of Origin China
- Category Trampolines
Description
Keep your family cool during those hot summer days with this entertaining fun house, designed by JumpOrange with durable PVC vinyl. Designed to work as a water slide, this jump house will provide hours of outdoor entertainment. Sprinkler in bounce house Ideal for hot summer days Doubles as water slide brand.
Features- Material: 100pct PVC Vinyl Kiddo collection
- Finish: Yellow, Blue, Red
- Accessories: Blower, stakes, repair kit
- Age recommendation: 1 year and up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- CUTTER Skinsations Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (54010)
- RESCUE JAPANESE BEETLE TRAP (JBTZ-DB12)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA074)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- Jumporange Trampolines